Shop All Tags
Brady
Blank Tag, Cardstock, Fluor Green, PK1000
Mfr # 102067
Zoro # G9387183
product price: $181.79
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Fluorescent Green
- Height 4-1/4"
- Width 2-1/8"
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4-1/4" |
Width | 2-1/8" |
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Material | Cardstock |
Color | Fluorescent Green |
Write on Surface | Yes |
Shape | Rectangle |
Laminated | No |
Grommet Material | Paper |
No. of Ties Included | 0 |
Indoor/Outdoor Usage | Indoor Only |
Background Color | Fluorescent Green |
Tag Color | Fluorescent Green |
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #4 |
Tag Material | Cardstock |
Card Stock Gauge | 30 Points |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Green, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- LIFT SAFETY DAX Fiber Resin Cap Brim Orange (HDFC-18OG)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- BRADY Danger Tag, 5-1/2inHx3inW, HD Poly, PK25 (50251)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- ACCUFORM Notice Tag, Blank, 5-3/4"Hx3-1/4"W, PK25 (MNT101PTP)
- Brady Tags