Shop All Tags
Brady
Blank Tag, 5 x 3-1/4 In, Yel, PK25
Mfr # 102010
Zoro # G6143812
product price: $52.65
/pk 25, $2.11/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5"
- Width 3-1/4"
- Grommet Material No Grommet
- Tie Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5" |
Width | 3-1/4" |
Tag Width | 3 1/4 in |
Tag Height | 5 in |
Details
Material | Polyester |
Color | Yellow |
Grommet Material | No Grommet |
Tie Material | Nylon |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | Blank Shipping Tag |
Shape | Rectangle |
Background Color | Yellow |
No. of Ties Included | 25 |
Includes | Cable Ties |
Tag Color | Yellow |
Write on Surface | Yes |
Shipping Tag Type | Colored |
Tag Material | Polyester |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 in, Tag Width 3 1/4 in, Tag Color Yellow, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- HILLMAN 36 BLU Driveway Marker (840068)
- MCKESSON CONFIDERM 6.8C Confiderm 6.8C, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-6N62C)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76184)
- BRADY Microtag(r) Inspection Insr, Wht/Bl, PK100 (MIC-MTIGPI B)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- SPECTRUM Identification Tag, Blue, 4inHx2inW (37079)
- Brady Tags