Shop All Tags
Brady
Blank Tag, 5 x 2-1/2 In, Yel, PK25
Mfr # 102017
Zoro # G5200842
product price: $46.35
/pk 25, $1.85/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5"
- Width 2-1/2"
- No. of Ties Included 25
- Tag Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5" |
Width | 2-1/2" |
Tag Height | 5 in |
Tag Width | 2 1/2 in |
Details
Material | Polyester |
Color | Yellow |
No. of Ties Included | 25 |
Tag Color | Yellow |
Shape | Rectangle |
Item | Blank Shipping Tag |
Background Color | Yellow |
Tie Material | Nylon |
Includes | Cable Ties |
Indoor/Outdoor Usage | Indoor/Outdoor |
Grommet Material | No Grommet |
Write on Surface | Yes |
Tag Style | Plain |
Tag Material | Polyester |
Shipping Tag Type | Colored |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 in, Tag Width 2 1/2 in, Tag Color Yellow, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-412)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- BRADY Blank Tag, 5 x 2-1/2 In, Wht, PK25 (102016)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- Brady Tags