Shop All Tags
Brady
Blank Tag, 5 x 2-1/2 In, Wht, PK25
Mfr # 102016
Zoro # G5200833
product price: $50.29
/pk 25, $2.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5"
- Width 2-1/2"
- Write on Surface Yes
- Includes Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5" |
Width | 2-1/2" |
Tag Height | 5 in |
Tag Width | 2 1/2 in |
Details
Material | Polyester |
Color | White |
Write on Surface | Yes |
Includes | Cable Ties |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tie Material | Nylon |
Background Color | White |
Grommet Material | No Grommet |
Tag Color | White |
Item | Blank Shipping Tag |
No. of Ties Included | 25 |
Tag Style | Plain |
Tag Material | Polyester |
Shipping Tag Type | Colored |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 in, Tag Width 2 1/2 in, Tag Color White, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Rnd, 3/16 In, PK25 (49905)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- Brady Tags