Shop All Tags
Brady
Blank Tag, 5-3/4inHx2-7/8inW, PK1000
Mfr # 102086
Zoro # G8794195
product price: $219.59
/pk 1000, $0.22/ea
Free Shipping & Returns
$219.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Fluorescent Red
- Height 5-3/4"
- Width 2-7/8"
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-3/4" |
Width | 2-7/8" |
Hole Size | 3/8" |
Tag Width | 2 7/8 in |
Tag Height | 5 3/4 in |
Details
Material | Cardstock |
Color | Fluorescent Red |
Laminated | No |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor Only |
Tag Color | Fluorescent Red |
Background Color | Fluorescent Red |
No. of Ties Included | 0 |
Grommet Material | Paper |
Write on Surface | Yes |
Item | Blank Shipping Tag |
Card Stock Gauge | 30 Points |
Tag Material | Cardstock |
Tag Style | Plain |
Tag Number | #7 |
Shipping Tag Type | Colored |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Red, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (410KAS12ORJ)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- BRADY Number Tag, Brass, Series HW 026-050, PK25 (23277)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- Brady Tags