Shop All Tags
Brady
Blank Tag, 5-3/4 x 3 In, Yellow, PK25
Mfr # 76197
Zoro # G4643301
product price: $59.39
/pk 25, $2.38/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Height 5-3/4"
- Width 3"
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Tag Width | 3 in |
Tag Height | 5 3/4 in |
Details
Material | Polyester |
Color | Yellow |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Tie Material | Nylon |
Write on Surface | Yes |
Grommet Material | Metal |
Background Color | Yellow |
Includes | Nylon Fasteners |
Item | Blank Shipping Tag |
Laminated | Yes |
No. of Ties Included | 25 |
Tag Color | Yellow |
Shipping Tag Type | Colored |
Tag Material | Polyester |
Tag Style | Plain |
Card Stock Gauge | 30 Points |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color Yellow, Grommet Material Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Red, 100PK (19313-BULK)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK10 (96211)
- AVERY Clip Name Tags, Print or Write, 3", PK54 (74536)
- Brady Tags