Shop All Tags
Brady
Blank Tag, 5-3/4 x 3 In, Yellow, PK25
Mfr # 65373
Zoro # G2743237
product price: $39.69
/pk 25, $1.59/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Height 5-3/4"
- Width 3"
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Tag Width | 3 in |
Tag Height | 5 3/4 in |
Details
Material | Polyester |
Color | Yellow |
Item | Blank Shipping Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Background Color | Yellow |
Includes | Nylon Fasteners |
Tie Material | Nylon |
Write on Surface | Yes |
Tag Color | Yellow |
Laminated | No |
Grommet Material | Metal |
No. of Ties Included | 25 |
Shape | Rectangle |
Card Stock Gauge | 30 Points |
Tag Style | Plain |
Shipping Tag Type | Colored |
Tag Material | Polyester |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color Yellow, Grommet Material Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Red Tag Station, Unfilled (122048)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL306)
- Brady Tags