Shop All Tags
Brady
Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25
Mfr # 76198
Zoro # G3019143
product price: $59.39
/pk 25, $2.38/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Height 5-3/4"
- Width 3"
- Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Tag Height | 5 3/4 in |
Tag Width | 3 in |
Details
Material | Polyester |
Color | White |
Tag Color | White |
Grommet Material | Metal |
Tie Material | Nylon |
Includes | (25) Nylon Fasteners |
Item | Blank Shipping Tag |
Background Color | White |
Laminated | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Write on Surface | Yes |
No. of Ties Included | 25 |
Shipping Tag Type | Colored |
Card Stock Gauge | 30 Points |
Tag Material | Polyester |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- AVERY Avery® Sold Tags, 4-3/4" x 2-3/8", Red, 500 Tags/Box (15161)
- Brady Tags