Shop All Tags
Brady
Blank Tag, 3 in W, WhitePK25
Mfr # 56937-PK
Zoro # G403457231
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 5 in
- Width 3 in
- Tag Shape Rectangle
- No. of Ties Included 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 in, Indoor/Outdoor Usage Indoor/Outdoor, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Qc Tag, 5-3/4 x 3 In, R/Wht, Date By, PK10 (86568)
- BRADY Tag, Polyethylene, White, 49/64" W (M7-12-109)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- Brady Tags