Shop All Tags
Brady
Blank Tag, 3 in W, Blue, PK25
Mfr # 56938-PK
Zoro # G503457216
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 5 in
- Width 3 in
- Tag Shape Rectangle
- Standards UNSPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 in, Indoor/Outdoor Usage Indoor/Outdoor, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-O2X)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- BRADY Non-Conforming Tag, 3 x 5-3/4 In, PK100 (86779)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- BRADY Red Tag Binder (122052)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (65348)
- REGISTRY Multi-label Baggage Claim Tags, 1000PK (U72LBIDTAH)
- Brady Tags