Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, Yel, Plstc
Mfr # 41923
Zoro # G0179751
original price:
$3.89
15% off
new price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Head Harness, Single (R01-2001)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Height: 10", 125511 (125511)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK10 (96211)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- Brady Tags