Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, Wht, Plstc
Mfr # 87697
Zoro # G0179882
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Rnd, 3/16 In, PK25 (49905)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- C.H. HANSON Blank Tag, Square, Steel, PK10 (43137)
- Brady Tags