Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, R, Plstc
Mfr # 41925
Zoro # G0179767
product price: $3.45
/ea
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Eng, MCSP002VS (MCSP002VS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- Brady Tags