Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, Grn, Plstc
Mfr # 41929
Zoro # G0179785
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- EASTERN METAL SIGNS AND SAFETY Steel Compact Stand w HD base (669-C-102-S-KLSH)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- TILLMAN Green Coat size XL (6250XL)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Qc Tag, 5-3/4 x 3 In, R/Wht, Date By, PK10 (86568)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- Brady Tags