Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, Bl, Plstc
Mfr # 41927
Zoro # G0179776
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- MOLDEX Moldex 8990 P100/HEPA Cartridges, 1 Pair (8990)
- HY-KO 2.375In Self-Adhesive White Numbers, 2PK (A02193)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- BRADY Blank Tag, 5-13/16inHx3-1/4inW, PK25 (30681)
- Brady Tags