Shop All Tags
Brady
Blank Tag, 1-1/2 x 3 In, Yel, Plstc
Mfr # 41922
Zoro # G0179715
original price:
$2.85
5% off
new price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2 1/5 in
- Width 3 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 1/5 in |
Width | 3 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- PIP 18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (50-N2272G/XXL)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, S, (CA5638S3)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- BRADY Tag, Right To Know, PK25 (76227)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (89017)
- Brady Tags