Shop All Tags
Brady
Blank Tag, 1-1/2 x 3 In, R, Plstc
Mfr # 41924
Zoro # G0179724
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2 1/5 in
- Width 3 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2 1/5 in |
Width | 3 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0537)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Blank Tag, 1-1/2 x 3 In, Yel, Plstc (41922)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- ACCUFORM ID Tag, Numbered 101-200, 1-1/8 in, Circle, Black/White, 100/PK (TDG301WT)
- Brady Tags