Shop All Spanish Only Signs
Brady
Blank Sign - Preprinted Headers, Header Background Color: Blue
Mfr # 89006
Zoro # G8641138
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend (Blank)
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 89006
- Zoro # G8641138
- UPC # 754473890063
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Aviso |
Legend | (Blank) |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
ANSI Compliant | No |
Header Background Color | Blue |
Standards | ASTM D 2979 |
OSHA Compliant | No |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Description
Safety Sign, Sign Subject Matter Blank, Height 10 in, Width 14 in, Sign Material Polyester, Header Aviso, Legend (Blank), Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7110210)
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- KLEIN TOOLS N95 Disposable Respirator, 10-Pack (6044010)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- NMC Spanish Write On Scoreboard This Department (WS1SP)
- Brady Signs