Shop All Changeable Message Signs
Brady
Blank Sign, 6" W, 4" H, No Text, Acrylic, White
Mfr # 13638
Zoro # G7359961
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6"
- Height 4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13638
- Zoro # G7359961
- UPC # 754473136383
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 6" |
Height | 4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Acrylic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Blank |
Double-Sided | No |
Sign Legend | No Legend |
Sign Header | No Header |
Glow In The Dark | No |
Description
Sign Blank, Rectangle, No Text, Sign Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Acrylic, White (106463)
- BRADY Blank Sign, 10-3/8" W, 7-5/8" H, No Text, Aluminum, White (106460)
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Plastic, White (13626)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- BRADY Blank Sign, 7X10", White (78084)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Dodge Red With White Imprint Pk (511-DOD)
- Brady Signs