Shop All Changeable Message Signs
Brady
Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK
Mfr # 13620
Zoro # G1212755
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6-1/4"
- Height 4-1/4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13620
- Zoro # G1212755
- UPC # 754473136208
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 6-1/4" |
Height | 4-1/4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | No |
Standards | ASTM D 1593 |
Legend Style | Blank |
ANSI Compliant | No |
Sign Legend | No Legend |
Sign Header | No Header |
Glow In The Dark | No |
Product Type | Sign Blank |
Description
Sign Blank, Rectangle, No Text, Sign Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 050)
- BIG HORN Broad Shoulder Apron (19489)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- BRADY Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White (13629)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 5" W, 3-1/2" H, No Text, Plastic, White, Sign Mounting Style: Surface (25963)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, Orange (25886)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- NMC Danger Sign, 14" W, 10" H, English, Vinyl, White, Legend: No Legend (D1PB)
- Brady Signs