Shop All Changeable Message Signs
Brady
Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White
Mfr # 13629
Zoro # G8413437
product price: $46.75
/pk 10, $4.68/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6-1/4"
- Height 4-1/4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13629
- Zoro # G8413437
- UPC # 754473136291
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 6-1/4" |
Height | 4-1/4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Blank |
ANSI Compliant | No |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Standards | ASTM D 1593 |
Description
Sign Blank, Sign Subject Matter Blank, Height 4 1/4 in, Width 6 1/4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- DYMO Tape, Metallic Silver (31000)
- CORTINA SAFETY PRODUCTS Recycled Rubber, 2 H, 30.4 L, 14.1 W (03-752-30)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White (13635)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Acrylic, White (106463)
- Brady Changeable Message Signs