Shop All Changeable Message Signs
Brady
Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, Red
Mfr # 13631
Zoro # G7414211
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6-1/4"
- Height 4-1/4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13631
- Zoro # G7414211
- UPC # 754473136314
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 6-1/4" |
Height | 4-1/4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ASTM D 1593 |
ANSI Compliant | No |
Double-Sided | No |
Legend Style | Blank |
Description
Sign Blank, Sign Subject Matter Blank, Height 4 1/4 in, Width 6 1/4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION FROG LEGS DECAL sticker sauteed grilled french battered deep fried food, D-24 Frog Legs (D-24 Frog Legs)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- BRADY Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK, Sign Background Color: Yellow (13625)
- BRADY Notice Sign, 10" W, 7" H, English, Plastic, White (25364)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- BRADY Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White (13629)
- BRADY Blank Sign, 14-1/4"W, 10-1/4"H, No Text, Aluminum, 10PK, Thickness: 0.035" (13636)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- Brady Signs