Shop All Changeable Message Signs
Brady
Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158"
Mfr # 77998
Zoro # G7395512
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 24"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 77998
- Zoro # G7395512
- UPC # 754473779986
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.158" |
Standards | ASTM D 1593; ASTM D 635; ASTM D 638 |
ANSI Compliant | No |
Legend Style | Blank |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 129.2 Degrees F |
Description
Blank Sign, Sign Subject Matter Blank, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 478W49 (478W49)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- BRADY Blank Sign, 14-1/4"W, 10-1/4"H, No Text, Aluminum, 10PK, Thickness: 0.035" (13636)
- BRADY Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK, Sign Background Color: Yellow (13625)
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- BRADY Blank Sign, 10" W, 7" H, No Text, Aluminum, White, Thickness: 0.035" (42953)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- Brady Changeable Message Signs