Shop All Changeable Message Signs
Brady
Blank Sign, 20" W, 14" H, No Text, Plastic, White, Thickness: 0.158"
Mfr # 78086
Zoro # G8417600
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 78086
- Zoro # G8417600
- UPC # 754473780869
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.158" |
Standards | ASTM D 1593; ASTM D 635; ASTM D 638 |
Operating Temp. Range | -40 Degrees to 129.2 Degrees F |
ANSI Compliant | No |
OSHA Compliant | No |
Legend Style | Blank |
Description
Blank Sign, Sign Subject Matter Blank, Height 14 in, Width 20 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- ARIAT Western Boot, D, 7 1/2, Brown, PR (10016265)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- BRADY Blank Sign, 10" W, 7" H, No Text, Aluminum, White, Thickness: 0.035" (42953)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White (13635)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- Brady Signs