Shop All Changeable Message Signs
Brady
Blank Sign, 14" W, 10" H, No Text, Acrylic, White
Mfr # 13640
Zoro # G7395880
product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13640
- Zoro # G7395880
- UPC # 754473136406
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Acrylic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Blank |
Double-Sided | No |
Description
Sign Blank, Sign Subject Matter Blank, Height 10 in, Width 14 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL, Orange, Class E, Mesh Pants (3119-L-XL)
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, Orange (25886)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- BRADY Blank Sign, 7X10", White (78084)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White (13635)
- Brady Signs