Shop All Changeable Message Signs
This Product is Discontinued
Brady
Blank Sign, 10" W, 7" H, No Text, Polyester, White, Thickness: 0.006" (Discontinued)
Mfr # 122633
Zoro # G7392767
This Product is Discontinued
Key Features
- Header No Header
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122633
- Zoro # G7392767
- UPC # 754473715847
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.006" |
Standards | ASTM D 2979 |
Legend Style | Blank |
ANSI Compliant | No |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Description
Blank Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.