Shop All Changeable Message Signs
Brady
Blank Sign, 10-3/8" W, 7-5/8" H, No Text, Aluminum, White
Mfr # 106460
Zoro # G8453431
product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10-3/8"
- Height 7-5/8"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106460
- Zoro # G8453431
- UPC # 754473657444
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10-3/8" |
Height | 7-5/8" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Blank |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | No |
OSHA Compliant | No |
Standards | ASTM D 1593 |
Double-Sided | No |
Description
Sign Blank, Sign Subject Matter Blank, Height 7 5/8 in, Width 10 3/8 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White (13635)
- CAR DEALER DEPOT Reusable Balloon Only: Chevrolet (524-CH-1-1-1-1)
- Brady Signs