Shop All Changeable Message Signs
Brady
Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK
Mfr # 13624
Zoro # G7367418
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10-1/4"
- Height 7-5/8"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13624
- Zoro # G7367418
- UPC # 754473136246
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10-1/4" |
Height | 7-5/8" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
OSHA Compliant | No |
Legend Style | Blank |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ASTM D 1593 |
ANSI Compliant | No |
Glow In The Dark | No |
Sign Header | No Header |
Sign Legend | No Legend |
Product Type | Sign Blank |
Description
Sign Blank, Rectangle, No Text, Sign Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Spill Kit, Floor Sign, Industrial Streng, SPILLKIT24 (SPILLKIT24)
- CONDOR Safety Sign, 18" W, 18" H, 0.004" Thickness, 467A89 (467A89)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- BRADY Blank Sign, 7" W, 5" H, No Text, Plastic, Orange, Sign Mounting Style: Surface (25962)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, Orange (25886)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Plastic, White (13626)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- Brady Changeable Message Signs