Shop All Changeable Message Signs
Brady
Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White
Mfr # 106462
Zoro # G1213053
product price: $84.79
/pk 10, $8.48/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10-1/4"
- Height 10-1/4"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106462
- Zoro # G1213053
- UPC # 754473657468
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10-1/4" |
Height | 10-1/4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Square |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Glow In The Dark | No |
Sign Header | No Header |
Sign Legend | No Legend |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | No |
Legend Style | Blank |
ANSI Compliant | No |
Standards | ASTM D 1593 |
Description
Sign Blank, Square, No Text, Sign Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 12" (PLXO12)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, Orange (25886)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- BRADY Blank Sign, 7" W, 5" H, No Text, Plastic, Orange, Sign Mounting Style: Surface (25962)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- Brady Changeable Message Signs