Shop All Wire Markers
Brady
Blank Label Yellow, Pk50
Mfr # PSPT-1000-175-YL
Zoro # G1840772
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Color Yellow ( Matte )
- Legend Blank
- Height 1 21/32 in
- Label Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PSPT-1000-175-YL
- Zoro # G1840772
- UPC # 662820184935
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Label Width | 1 3/4 in |
Width | 1 49/64 in |
Label Height | 1 in |
Min. Wire Size | 0.333 in |
Max. Wire Size | 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.95 in |
Maximum Wire Diameter | 0.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 500 AWG, Compatible Grainger Part Number 52HK14, 5WKX7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 9 (XAC9P/9180AP533-09)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-XL (10165-31-1-BLK-XL)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- Brady Wire Markers