Shop All Sign Holders
Brady
Blank Heavy-Duty Sign Stand 36 in H x 24 in W Plastic White
Mfr # 152695
Zoro # G108584478
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in H x 24 in W
- Material Plastic
- Height 36 in
- Width 24 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152695
- Zoro # G108584478
- UPC # 888434560174
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 36 in H x 24 in W |
Height | 36 in |
Width | 24 in |
Details
Item | Floor Stand |
Material | Plastic |
Color | White |
Includes | Sign |
Description
Need temporary signage? This heavy-duty sign holder keeps your information clearly visible where you need it. Durable material is great for indoor or outdoor use. Signs slide into holder, protective ridges hold sign in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-3XL)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- DEFLECTO Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear (DEF69201)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- Brady Sign Holders