Shop All Identification Labels
Brady
Biohazard Warning Label, 5 in Height, 3 1/2 in English
Mfr # 31262LS
Zoro # G4008505
product price: $51.55
/pk 20, $2.58/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Header No Header
- Width 3 1/2 in
- Height 5 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 31262LS
- Zoro # G4008505
- UPC # 754473946951
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Biohazard Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard Not For Food Or Drink Storage, Sign Legend Style Symbol and Text, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- BRADY Label, Black/Orange, PK20 (27405LS)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-41-PK)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- AVERY Surface Safe ID Labels, 4" x 6", PK100 (61505)
- Brady Safety Labels