Shop All Chemical, Gas & Hazardous Material Signs
Brady
Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126649
Mfr # 126649
Zoro # G7370111
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Biohazard Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 126649
- Zoro # G7370111
- UPC # 754473748456
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Header | No Header |
Legend | Biohazard Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Plastic, Header No Header, Legend Biohazard Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- ILC DOVER Sentinel Full Hood, PK10 (S-3113-10)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Label, 2 in Height, 2 in Width (118823)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25441 (25441)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- BRADY Safety Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 38574 (38574)
- NMC Danger Oxygen Sign, D98P (D98P)
- Brady Signs