Shop All Safety Banners and Posters
This Product is Discontinued
Brady
Biohazard Poster, 18x24in, Laminated Papr (Discontinued)
Mfr # PS125E
Zoro # G1056815
This Product is Discontinued
Key Features
- Language English
- Legend Bloodborne Pathogens Universal Precautions For Those (Etc.)
- Material Paper
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS125E
- Zoro # G1056815
- UPC # 754473458492
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Biohazard Poster |
Language | English |
Legend | Bloodborne Pathogens Universal Precautions For Those (Etc.) |
Material | Paper |
Legend Style | Symbol and Text |
Printed Language | English |
Write on Surface | No |
Safety Banner Legend | Bloodborne Pathogens Universal Precautions For Those (Etc.) |
Sign Legend Style | Symbol and Text |
Protective Coating | Clear Film Laminate |
Description
Biohazard Poster, Safety Banner Legend Bloodborne Pathogens Universal Precautions For Those (Etc.), Sign Legend Style Symbol and Text, Printed Language English, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.