Shop All Right-To-Know and Hazardous Materials
Brady
Biohazard Label, 5 In. H, 3-1/2 In. W, PK25
Mfr # 31264LS
Zoro # G4193637
product price: $14.65
/pk 25, $0.59/ea
$14.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Color Black
- Shape Rectangle
- Self-Adhesive Yes
- Background Color Orange
- Subject Matter Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 31264LS
- Zoro # G4193637
- UPC # 754473946968
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Bilingual Biohazard Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend BIOHAZARD / PELIGRO BIOL�GICO, Sign Legend Style Symbol and Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- CONDOR Disposable Lab Coat, 3XL, White, PK30 (32KF61)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BRADY (M) NFR CLASSIF. B302 7 X 10 (60053)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60320)
- Brady Right-To-Know and Hazardous Materials