Shop All Chemical, Gas & Hazardous Material Signs
Brady
Biohazard Label, 3 in Height, 1 17/20 in Width, Paper, Vertical Rectangle, English
Mfr # 22351LS
Zoro # G3941244
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Infectious Waste Biohazard
- Width 1 17/20 in
- Height 3 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22351LS
- Zoro # G3941244
- UPC # 754473946517
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 1 17/20 in |
Height | 3 in |
Depth | 1/250 in |
Description
Biohazard Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend INFECTIOUS WASTE BIOHAZARD, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25910 (25910)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126232 (126232)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (60319)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- NMC Asbestos Hazardous Do Not Distu Sign, C312R (C312R)
- Brady Chemical, Gas & Hazardous Material Signs