Shop All Right-To-Know and Hazardous Materials
Brady
Binder Station, 24 In. W, 4-1/2 In. D
Mfr # RK359E
Zoro # G4901827
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White
- Binder Holder Type Pocket
- Mounting Type Wall
- Depth 4 1/2 in
- Station Holder Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # RK359E
- Zoro # G4901827
- UPC # 754473458812
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 4 1/2 in |
Height | 30 in |
Width | 24 in |
Overall Depth | 4 1/2 in |
Overall Width | 24 in |
Overall Height | 30 in |
Description
Right to Know Center, Binder Holder Material Acrylic, Document Storage Component Color White, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 30 in, Overall Width 24 in, Preprinted Text Right-To-Know Center, Product Type Wall Board, Station Color White, Subject Matter Right-to-Know, Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4432)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-FMN100452)
- BRADY HMIG Label, Self-Adhesive Paper, PK100 (99193)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY Right-to-Know Label, 2inHx2inW (53067)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Shipping Labels, 4 In, Black/White, PK500 (121141)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- Brady Right-To-Know and Hazardous Materials