Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Right to Know Safety Data Sheet
Mfr # 121184
Zoro # G5272732
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UNSPC 44122003
- Binder Ring Size 3 in
- Legend Safety Data Sheets
- For Use With Safety Data Sheets
- Video Length No Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121184
- Zoro # G5272732
- UPC # 754473706913
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Binder Ring Size | 3 in |
Video Length | No Video |
Height | 11 5/8 in |
Width | 11 3/4 in |
Depth | 3 in |
Overall Height | 11 in |
Overall Width | 12 1/4 in |
Overall Depth | 3 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 in, Overall Width 12 1/4 in, Preprinted Text Safety Data Sheets, Product Type Binder, Subject Matter Hazard Communication Identification, Safety Identification, Text Color Red; Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-L (10160-01-1-YEL-L)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- 3M Helmet with Shroud, Versaflo Series (M-409SG)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- BRADY Right to Know Compliance Center, English (2010NB)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- BRADY (M) NFR CLASSIF. B302 7 X 10 (60053)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- Brady Right-To-Know and Hazardous Materials