Shop All Binders
Brady
Binder, Polyethylene, English, 11-5/8 In. W
Mfr # BR362R
Zoro # G4086494
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 1/2 in
- Color Yellow on Red
- Includes Binder, Inserts
- Material Polyethylene
- Standards RoHS 2011/65/EU and 2015/863, UNSPSC 44122003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 2 1/2 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Depth | 3 3/16 in |
Ring Size | 2-1/2" |
Overall Height | 11 in |
Overall Width | 3 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 2 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) SDS Training Binder Insert (45328), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Height 11 in, Overall Width 3 in, Preprinted Text Material Safety Data Sheets, Product Type Binder, Subject Matter Safety Data Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- Brady Binders