Shop All Binders
Brady
Binder, Polyethylene, 3-3/4 In. D, English
Mfr # BR755Y
Zoro # G4142984
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Includes Binder
- Material Polyethylene
- Standards RoHS 2011/65/EU and 2015/863, UNSPSC 44122003
- Height 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Depth | 3 3/4 in |
Ring Size | 3" |
Overall Height | 11 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 1/2 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in, Preprinted Text Safety Data Sheets, Product Type Binder, Subject Matter Safety Data Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79789)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- Brady Binders