Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Polyethylene, 2-1/8 In. D
Mfr # BR361B
Zoro # G4901486
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Color Yellow, Black
- Legend/Background Color Yellow/Blue
- Binder Chain Included No
- Station Mounting Type Binder Only
- Width 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BR361B
- Zoro # G4901486
- UPC # 754473435714
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 11 5/8 in |
Ring Size | 1-1/2" |
Height | 11 5/8 in |
Binder Ring Size | 1 1/2 in |
Depth | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 11 in |
Overall Width | 2 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Exposure Control Plan, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1951L)
- FALLTECH Vertical Lifeline, Blue, Steel Hardware (8149)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Right to Know Compliance Centr, Polystyrn (106345)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- Brady Right-To-Know and Hazardous Materials