Shop All Right-To-Know and Hazardous Materials
Brady
Binder Holder, 14 In. W, 9 In. H
Mfr # 17463
Zoro # G3980024
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Mounting Type Wire Rack with Sign
- Material PVC Coated Steel
- Legend/Background Color Yellow
- Depth 4 1/2 in
- Legend No legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 17463
- Zoro # G3980024
- UPC # 754473452865
- Country of Origin China
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 4 1/2 in |
Width | 14 in |
Height | 9 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Overall Height | 9 in |
Description
Binder Holder, Binder Holder Material Acrylic, Document Storage Component Color Black, Yellow, Included Hardware Binder Holder, Projecting Wall Sign, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 9 in, Overall Width 14 in, Preprinted Text MSDS, Product Type MSDS Rack and Sign, Subject Matter Safety Data Sheets, Standards RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 3XL, 12PK (34-874)
- 3M Coiled Airline Hose, 50 ft. (W-2929-50)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY NFPA Label, 8 In. H, 3 In. W, PK500 (58264)
- Brady Right-To-Know and Hazardous Materials