Shop All Right-To-Know and Hazardous Materials
Brady
Binder, English, 3 In. D, Polyethylene
Mfr # 2025
Zoro # G4917464
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 10 1/2 in
- Binder Ring Size 3 in
- Depth 3 in
- Binder Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2025
- Zoro # G4917464
- UPC # 754473459918
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 1/2 in |
Binder Ring Size | 3 in |
Depth | 3 in |
Ring Size | 3" |
Height | 11 5/8 in |
Overall Height | 11 in |
Overall Depth | 3 1/2 in |
Details
Language | English |
Binder Color | Yellow |
Legend | Material Safety Data Sheets |
Binder Chain Included | No |
Item | Binder |
Includes | 36 in Chain and Pair of Sheet Lifters |
Station Mounting Type | Binder Only |
Includes Chain | Yes |
Standards | UNSPC 44122003 |
Binder Holder Material | Polyethylene |
Text Color | Red, Yellow |
Preprinted Text | Material Safety Data Sheets |
Product Type | Standard SDS Binder |
Subject Matter | Hazard Communication Identification, Safety Identification |
Number of Binders Included | 1 |
Mounting Hardware Included | No |
Included Hardware | (1) 36 in Chain, (1) Pair of Sheet Lifters |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 1/2 in, Overall Height 11 in, Preprinted Text Material Safety Data Sheets, Product Type Standard SDS Binder, Subject Matter Hazard Communication Identification, Safety Identification, Text Color Red, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- BRADY HMIG Label, 3-7/8 In. H, Paper, PK100 (20038LS)
- BRADY NFR Sign Kit, Magnetic Vinyl, 12x12 (99437)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- BRADY Drum Label, Vinyl, 6 In. H, 6 In. W, PK50 (87028)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK250 (MHZW45EVL)
- Brady Right-To-Know and Hazardous Materials