Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Bilingual, 3-3/16 In. D
Mfr # 48757Y
Zoro # G4224735
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring Size 2-1/2"
- Depth 3 3/16 in
- Width 11 5/8 in
- Binder Chain Included No
- Language English, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48757Y
- Zoro # G4224735
- UPC # 754473439989
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 2-1/2" |
Depth | 3 3/16 in |
Width | 11 5/8 in |
Height | 11 5/8 in |
Binder Ring Size | 2 1/2 in |
Overall Width | 2 in |
Overall Depth | 3 1/4 in |
Overall Height | 11 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 2 1/2 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 1/4 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Right to Know Compliance Center, English (2010NB)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- Brady Right-To-Know and Hazardous Materials