Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Bilingual, 11-5/8 In. W
Mfr # 48757R
Zoro # G4907944
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 3/16 in
- Width 11 5/8 in
- Includes Binder
- Binder Color Red
- Language English, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 48757R
- Zoro # G4907944
- UPC # 754473439972
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 3 3/16 in |
Width | 11 5/8 in |
Height | 11 5/8 in |
Ring Size | 2-1/2" |
Binder Ring Size | 2 1/2 in |
Overall Depth | 3 1/4 in |
Overall Height | 11 in |
Overall Width | 3 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 2 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 1/4 in, Overall Height 11 in, Overall Width 3 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24009091)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- BRADY Chemical Label, 2 In. H, 2-7/8 In. W, PK25 (60440)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D (23304)
- Brady Right-To-Know and Hazardous Materials