Shop All Binders
Brady
Binder, 3-3/4 In. D, 11-5/8 In. W
Mfr # BR363Y
Zoro # G4901233
$53.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Height 11 5/8 in
- Width 11 5/8 in
- Binder Color Yellow
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 3 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Depth | 3 3/4 in |
Ring Size | 3" |
Overall Depth | 3 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 11 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20505)
- INNOVERA Innovera® 15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver (15975)
- ASP Plain White 50# Paper Floor Mats, 17" X 22", 1000 Per Box Pk (122)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- Brady Binders