Shop All Binders
Brady
Binder, 2-1/8 In. D, 11-5/8 In. W
Mfr # BR361R
Zoro # G0832386
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 1/2 in
- Height 11 5/8 in
- Width 11 5/8 in
- Binder Color Red
- Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Depth | 2 1/8 in |
Ring Size | 1-1/2" |
Overall Depth | 2 1/8 in |
Overall Height | 11 in |
Overall Width | 2 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Material Safety Data Sheets, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24 (1949558)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296" (32952)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- EASY-TO-ORGANIZE Aluminum Binder, Silver - Small (EA2674197)
- Brady Binders