Shop All Right-To-Know and Hazardous Materials
Brady
Binder, 11-5/8 In. W, Bilingual
Mfr # BR758B
Zoro # G4903805
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Material Safety Data Sheets/Hojas de Seguridad de Material
- Binder Color Blue
- Height 11 5/8 in
- Binder Ring Size 3 in
- Station Mounting Type Binder Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BR758B
- Zoro # G4903805
- UPC # 754473453268
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 11 5/8 in |
Binder Ring Size | 3 in |
Width | 11 5/8 in |
Depth | 3 3/4 in |
Ring Size | 3" |
Overall Height | 11 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 3/4 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- WESTWARD Safety Glasses, Green Polycarbonate Lens, Uncoated (49U485)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- CATO Clear Acrylic Panel (10575)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- BRADY Hazardous Waste Label, 2-7/8 In. H, PK25 (18765LS)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, PK5 (86154)
- ACCUFORM Document Box, English, 13-1/2 in. H (ZRS367)
- Brady Right-To-Know and Hazardous Materials