Shop All Binders
Brady
Binder, 11-5/8 In. W, 3-3/4 In. D
Mfr # BR371Y
Zoro # G0745245
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 1/2 in
- Height 11 5/8 in
- Width 11 5/8 in
- Binder Chain Included No
- Station Mounting Type Binder Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 3 1/2 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Ring Size | 3" |
Depth | 3 3/4 in |
Overall Width | 3 in |
Overall Height | 11 in |
Overall Depth | 3 3/4 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 1/2 in, Document Storage Component Color Black, Yellow, Included Hardware (1) SDS Training Binder Insert (45328), Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- ZORO SELECT Double Wall Boxes, 22" x 14" x 12", Kraft, 15/Bundle (55VM29)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- GLOBAL INDUSTRIAL English 3 Ring Safety Data Sheet Binder, 2ftft Rings With Chain (708607)
- Brady Binders