Shop All Binders
Brady
Binder, 11-5/8 In. W, 2-1/8 In. D
Mfr # BR361Y
Zoro # G4178632
$40.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 1/2 in
- Color Black on Yellow
- Includes Binder, Inserts
- Material Polyethylene
- Standards UNSPSC 44122003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Ring Size | 1-1/2" |
Depth | 2 1/8 in |
Overall Height | 11 in |
Overall Depth | 2 1/8 in |
Overall Width | 2 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328), Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 0, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Safety Data Sheets, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glue Stick, 0.80mm Dia., Plastic, White (GS45-01)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- AVERY Flexi-View 3 Ring Binder, 1" Round Rings (17688)
- Brady Binders